Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin

  • Mfr # A81

  • Zoro # G804178148


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

System of Measurement
Metric
Pin Diameter
5 mm
Shank Length
45 mm
Outside Dia.
5 mm
Fastener Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team