Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin

  • Mfr # A82

  • Zoro # G904178178


product price: $0.86
/ea
Sold in multiples of 11 for $9.46

Key Features

System of Measurement
Metric
Pin Diameter
4 mm
Shank Length
45 mm
Outside Dia.
4 mm
Fastener Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A82
Zoro #
G904178178
UPC #
2001644000113
Country of Origin
Japan

Dimensions

Pin Diameter
4 mm
Shank Length
45 mm
Outside Dia.
4 mm
Fastener Length
45 mm

Details

System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.