Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin, PK 100

  • Mfr # S/A62

  • Zoro # G904178116


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Pin Diameter
4 mm
Shank Length
45 mm
Outside Dia.
4 mm
Fastener Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S/A62
Zoro #
G904178116
UPC #
4991644016952
Country of Origin
Japan

Dimensions

Pin Diameter
4 mm
Shank Length
45 mm
Outside Dia.
4 mm
Fastener Length
45 mm

Details

System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.