Shop KO-KEN
See all product information
Create Account
Socket 13mm 6 Point 43mm Sleeve Drive 3/8 Sq. Drive
- Mfr # NV13400-13
- Zoro # G504320762
product price:Â
$
46.95
/ea
Key Features
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NV13400-13
- Zoro #
- G504320762
- UPC #
- 4991644325948
- Country of Origin
- Japan
- Item
- Socket
- Number of Points
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.