Socket 17mm 6 Point 54mm Sleeve Drive 1/2 Sq. Drive
- Mfr # NV14400-17
- Zoro # G704321507
product price:Â
$
56.89
/ea
Key Features
Drive Size
1/2 in
Overall Length
54 mm
Number of Points
6
End 2 Outside Dia.
30 mm
End 1 Outside Dia.
25.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV14400-17
- Zoro #
- G704321507
- UPC #
- 4991644360765
- Country of Origin
- Japan
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 54 mm
- End 2 Outside Dia.
- 30 mm
- End 1 Outside Dia.
- 25.7 mm
- Output Drive Size
- 17 mm
Details
- Item
- Socket
- Number of Points
- 6
- Drive Type
- Square
- Impact Rated
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.