Shop KO-KEN
See all product information
Create Account
Socket 23mm 6 Point 54mm Sleeve Drive 1/2 Sq. Drive
- Mfr # NV14400-23
- Zoro # G504321370
product price:Â
$
62.39
/ea
Key Features
Drive Size
1/2 in
Overall Length
54 mm
Number of Points
6
Drive Type
Square
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NV14400-23
- Zoro #
- G504321370
- UPC #
- 4991644360819
- Country of Origin
- Japan
- Item
- Socket
- Number of Points
- 6
- Drive Type
- Square
- Impact Rated
- Yes