Bit Socket 5mm Hex 75mm 1/2 Sq. Drive, 4012M.75-5

  • Mfr # 4012M.75-5

  • Zoro # G404321524


product price:  $11.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
75 mm
Drive Type
Square
Outside Dia.
21.1 mm
Output Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4012M.75-5
Zoro #
G404321524
UPC #
4991644087723
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
75 mm
Outside Dia.
21.1 mm
Output Size
5 mm

Details

Item
Bit Socket
Drive Type
Square
Output Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.