Bit Socket 6mm Hex 60mm 1/2 Sq. Drive, 4012M.60-6

  • Mfr # 4012M.60-6

  • Zoro # G704321415


product price:  $10.89
/ea

Key Features

Output Size
6 mm
Output Type
Hex
Overall Length
60 mm
Drive Type
Square
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4012M.60-6
Zoro #
G704321415
UPC #
4991644087136
Country of Origin
Japan

Dimensions

Output Size
6 mm
Overall Length
60 mm
Drive Size
1/2 in
Outside Dia.
21.1 mm

Details

Item
Bit Socket
Output Type
Hex
Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.