Bit Socket PH2 60mm 1/2 Sq. Drive, 4000.60-2

  • Mfr # 4000.60-2

  • Zoro # G904323448


product price:  $10.95
/ea

Key Features

Drive Size
1/2 in
Overall Length
60 mm
Outside Dia.
22 mm
Drive Type
Square
Output Size
PH2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000.60-2
Zoro #
G904323448
UPC #
4991644083916
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
60 mm
Outside Dia.
22 mm
Output Size
PH2

Details

Item
Bit Socket
Drive Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.