Socket 12mm 6 Point 55mm 3/8 Sq. Drive, 23300M-12

  • Mfr # 23300M-12

  • Zoro # G804324187


product price:  $13.85
/ea

Key Features

Number of Points
6
Output Drive Size
12 mm
End 1 Outside Dia.
16.8 mm
Drive Size
3/8 in
End 2 Outside Dia.
17.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23300M-12
Zoro #
G804324187
UPC #
4991644612079
Country of Origin
Japan

Dimensions

Output Drive Size
12 mm
End 1 Outside Dia.
16.8 mm
Drive Size
3/8 in
End 2 Outside Dia.
17.2 mm
Overall Length
55 mm

Details

Item
Socket
Number of Points
6
Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.