Socket 19mm 12 Point 38mm 1/2 Sq. Drive, 14405M-19

  • Mfr # 14405M-19

  • Zoro # G804324316


product price:  $17.39
/ea

Key Features

Drive Size
1/2 in
Number of Points
12
End 2 Outside Dia.
30 mm
Output Drive Size
19 mm
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14405M-19
Zoro #
G804324316
UPC #
4991644352241
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
End 2 Outside Dia.
30 mm
Output Drive Size
19 mm
Overall Length
38 mm
End 1 Outside Dia.
28.2 mm

Details

Item
Socket
Number of Points
12
Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.