Socket 5/8 6 Point 37mm 1/2 Sq. Drive, 4400A-5/8

  • Mfr # 4400A-5/8

  • Zoro # G204324435


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Number of Points
6
Finish
Chrome
Drive Type
Square
SAE or Metric
SAE
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400A-5/8
Zoro #
G204324435
UPC #
4991644075607
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
37 mm
Output Drive Size
5/8 in
End 2 Outside Dia.
22 mm
End 1 Outside Dia.
22.8 mm

Details

Item
Socket
Number of Points
6
Finish
Chrome
Drive Type
Square
SAE or Metric
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.