Socket 7/8 6 Point 50mm 3/4 Sq. Drive, 16400A-7/8

  • Mfr # 16400A-7/8

  • Zoro # G604322604


product price:  $37.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
50 mm
Number of Points
6
Drive Type
Square
End 2 Outside Dia.
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16400A-7/8
Zoro #
G604322604
UPC #
4991644410873
Country of Origin
Japan

Dimensions

Drive Size
3/4 in
Overall Length
50 mm
End 2 Outside Dia.
44 mm
Output Drive Size
7/8 in
End 1 Outside Dia.
36.3 mm

Details

Item
Socket
Number of Points
6
Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.