Socket 9/16 6 Point 27mm 3/8 Sq. Drive, 23400A-9/16

  • Mfr # 23400A-9/16

  • Zoro # G804324903


product price:  $9.45
/ea

Key Features

Number of Points
6
End 1 Outside Dia.
19.5 mm
Overall Length
27 mm
Output Drive Size
9/16 in
End 2 Outside Dia.
18.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23400A-9/16
Zoro #
G804324903
UPC #
4991644610358
Country of Origin
Japan

Dimensions

End 1 Outside Dia.
19.5 mm
Overall Length
27 mm
Output Drive Size
9/16 in
End 2 Outside Dia.
18.5 mm
Drive Size
3/8 in

Details

Item
Socket
Number of Points
6
Drive Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.