Socket TORX E16 26mm 3/8 Sq. Drive, 23425-E16

  • Mfr # 23425-E16

  • Zoro # G504325125


product price:  $10.49
/ea

Key Features

Drive Size
3/8 in
Overall Length
26 mm
End 2 Outside Dia.
17 mm
Output Drive Size
E16
End 1 Outside Dia.
18.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23425-E16
Zoro #
G504325125
UPC #
4991644611294
Country of Origin
Japan

Dimensions

Drive Size
3/8 in
Overall Length
26 mm
End 2 Outside Dia.
17 mm
Output Drive Size
E16
End 1 Outside Dia.
18.1 mm

Details

Item
Socket
Drive Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.