
Socket TORX E16 37mm 1/2 Sq. Drive, 24425-E16
Mfr # 24425-E16
Zoro # G104324313
product price:Â $12.15
/eaKey Features
Drive Size
1/2 in
Overall Length
37 mm
End 2 Outside Dia.
21.9 mm
Output Drive Size
E16
End 1 Outside Dia.
19 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24425-E16
Zoro #
G104324313
UPC #
4991644621842
Country of Origin
Japan
Dimensions
Drive Size
1/2 in
Overall Length
37 mm
End 2 Outside Dia.
21.9 mm
Output Drive Size
E16
End 1 Outside Dia.
19 mm
Details
Item
Socket
Drive Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.