Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baby Changing Station Front Label

  • Mfr # 825

  • Zoro # G1480455


product price: $13.79
/ea

Key Features

Material
Paper
For Use With
2ELE5, 2ELE6, 2ELE7
Overall Length
11 1/8 in
Overall Width
10 in
Compatible Manufacturer Part Number
KB100, KB100-ST, KB101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825
Zoro #
G1480455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/8 in
Overall Width
10 in

Details

Item
F-2 Coupling Nut 1-1/2
Material
Paper
For Use With
2ELE5, 2ELE6, 2ELE7
Compatible Manufacturer Part Number
KB100, KB100-ST, KB101

Description

Baby Changing Station Front Label, Compatible Grainger Part Number 2ELE5, 2ELE6, 2ELE7, Compatible Manufacturer Part Number KB100, KB100-ST, KB101, Includes Front Label KB100, Front Label KB101, Material Paper, Overall Depth Not Applicable, Overall Length 11 1/8 in, Overall Width 10 in, Product Type Front Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.