Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB851-01
Zoro #
G5724153
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
20"
Depth (In.)
10"
Height (In.)
4"
Details
Item
High Chair Tray
Material
Plastic
Color
Gray
Type
Plastic
Load Capacity (Lb.)
40
Description
High Chair Tray, Color Gray, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.