Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB888-01W
Zoro #
G5646636
UPC #
00716954013491
Country of Origin
Unknown
Dimensions
Width (In.)
22.5 in
Depth (In.)
22 in
Height (In.)
29 in
Details
Item
High Chair
Material
Plastic
Color
Beige/Gray
Type
Plastic
Load Capacity (Lb.)
250
Includes
Seat Belt
Description
High Chair, Color Beige/Gray, Material Plastic, Includes Seat Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.