Zoro Homepage

Shock Kit, Plastic, 18 3/4 in L, 2 1/2 in W

  • Mfr # 310-58-WM-Kit

  • Zoro # G012840660


product price: $50.99
/ea

Key Features

Material
Plastic
Color
Black
Includes
Key
Overall Depth
2 1/2 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-58-WM-Kit
Zoro #
G012840660
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Width
2 1/2 in
Overall Length
18 3/4 in

Details

Item
Shock Kit
Material
Plastic
Color
Black
Includes
Key
Compatible Manufacturer Part Number
KB310-SSWM, KB311-SSWM

Description

Shock Kit, Color Black, Compatible Grainger Part Number 792XZ8, Compatible Manufacturer Part Number KB310-SSWM, KB311-SSWM, Includes Key, Material Plastic, Overall Depth 2 1/2 in, Overall Length 18 3/4 in, Overall Width 2 1/2 in, Product Type Shock Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.