Zoro Homepage

Class 1 Bluetooth Dongle For Connecting Any Bluetooth Accessory To

  • Mfr # 300120

  • Zoro # G200685332


product price: $23.85
/ea

Key Features

Includes
(1) Installation CD.
Bluetooth Standard
Bluetooth 4.0
Device Supported
Desktop Computer
Host Interface
USB 2.0
ISM Max. Frequency
2.48 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300120
Zoro #
G200685332
UPC #
8809355876627
Country of Origin
Unknown

Details

Includes
(1) Installation CD.
Bluetooth Standard
Bluetooth 4.0
Device Supported
Desktop Computer
Host Interface
USB 2.0
Item
Bluetooth Adapter
ISM Max. Frequency
2.48 GHz
Wireless Transmission Speed
3 Mbit/s
Indoor Antenna Range
98.4 ft
ISM Band
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.