Zoro Homepage

Flip-Top Training Nesting Table, 60"x24

  • Mfr # MKFTM6024NW

  • Zoro # G716049048


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Leg End Shape
Circle
Locking Casters
All Casters Lock
Tabletop Texture
Textured
Tabletop Surface Material
Melamine
Tabletop Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM6024NW
Zoro #
G716049048
UPC #
192357286067
Country of Origin
China

Dimensions

Folded Width
60 in
Folded Depth
24 in
Overall Width
60 in
Overall Height - Maximum
29 in
Height Adjustability
Fixed Height
Overall Depth
24 in
Tabletop Thickness
1 in
Folded Height
29 in

Details

Leg End Shape
Circle
Locking Casters
All Casters Lock
Tabletop Texture
Textured
Tabletop Surface Material
Melamine
Tabletop Color
Walnut
Frame Finish
Powder Coated
Frame Material
Steel
Includes
Quick-Release Lever
Foot Material
Steel
Weight Capacity
250 lb
Item
Seminar/Training Table
Includes Handle
Handle Included
Folding Legs
Not Foldable
Includes Assembly Tools
Tools Included
Frame Color
Black
Table Weight
74 lb
Foot Type
Casters
Ganging
Not Gangable
Folding Tabletop
Flip-Up
Product Type
Seminar/Training Table
Standards
BIFMA Certified
Includes Modesty Panel
Modesty Panel Included
Includes Cord Management
No Cord Management
Support Style
Frame
Tabletop Structural Material
Melamine
Number of Power Outlets
0
Edge Color
Black
Rolling
Rolling
Number of Feet
4
Features
Scratch, Stain and Scald Resistant
Nesting
Nestable
Assembly
Unassembled
Tabletop Shape
Rectangle
Edge Shape
T-Mold
Support Attachment
Hardware

Description

Seminar/Training Table, Tabletop Color Walnut, Frame Color Black, Frame Material Steel, Edge Color Black, Standards BIFMA Certified, Includes Quick-Release Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.