Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip-Top Training Nesting Table, 72"x24

  • Mfr # MKFTM7224NW

  • Zoro # G916049008


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Edge Color
Black
Leg End Shape
Circle
Foot Type
Casters
Rolling
Rolling
Support Style
Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKFTM7224NW
Zoro #
G916049008
UPC #
192357286104
Country of Origin
China

Dimensions

Folded Width
72 in
Folded Height
29 in
Overall Width
72 in
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Overall Depth
24 in
Folded Depth
24 in
Height Adjustability
Fixed Height

Details

Edge Color
Black
Leg End Shape
Circle
Foot Type
Casters
Rolling
Rolling
Support Style
Frame
Tabletop Color
Walnut
Includes
Quick-Release Lever
Includes Assembly Tools
Tools Included
Tabletop Texture
Textured
Includes Cord Management
No Cord Management
Ganging
Not Gangable
Standards
BIFMA Certified
Weight Capacity
250 lb
Tabletop Shape
Rectangle
Folding Tabletop
Flip-Up
Support Attachment
Hardware
Edge Shape
T-Mold
Frame Color
Black
Assembly
Unassembled
Includes Handle
Handle Included
Features
Scratch, Stain and Scald Resistant
Frame Finish
Powder Coated
Item
Seminar/Training Table
Tabletop Structural Material
Melamine
Foot Material
Steel
Includes Modesty Panel
Modesty Panel Included
Product Type
Seminar/Training Table
Folding Legs
Not Foldable
Number of Feet
4
Nesting
Nestable
Frame Material
Steel
Number of Power Outlets
0
Table Weight
91 lb
Tabletop Surface Material
Melamine
Locking Casters
All Casters Lock

Description

Seminar/Training Table, Tabletop Color Walnut, Frame Color Black, Frame Material Steel, Edge Color Black, Standards BIFMA Certified, Includes Quick-Release Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products