Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlipTop Table, 60" W, 29" H, Laminate Top, Maple

  • Mfr # MKFT6024PL47BY

  • Zoro # G0300190


product price: $501.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
60"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Maple
Frame Material
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT6024PL47BY
Zoro #
G0300190
UPC #
843532056905
Country of Origin
China

Dimensions

Width
60"
Height
29"
Depth
24"
Size
60" x 24"

Details

Item
FlipTop Table
Tabletop Material
Laminate
Tabletop Color
Maple
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type
Flip Top Training Table
Color
Maple; Burgundy
Surface Material
Laminate
Chair Color
Burgundy

Description

FlipTop Trng Table,2 M Chairs,Kobe,60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.