Kobe Round Table & Chair Set, Wood, Metal, Plastic Top, Mahogany

  • Mfr # TKB30RNDMH47BY

  • Zoro # G0439700


product price:  $562.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
30
Length
30
Height
29
Tabletop Material
Wood|Metal|Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB30RNDMH47BY
Zoro #
G0439700
UPC #
843532034378
Country of Origin
China

Dimensions

Width
30
Length
30
Height
29
Depth
30"
Size
30"

Details

Item
Tables > Breakroom Tables > Kobe Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Plastic
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Finish
Wood|Metal|Plastic
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color
Mahogany; Burgundy
Includes
(1) Breakroom Table; (4) M Chairs
Type
Breakroom Table
Chair Color
Burgundy

Description

Kobe,30 In.,Rnd Breakroom Table,4 M Chrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.