Zoro Homepage

Mobile T-Base Training Seminar Table

  • Mfr # MKTRCC6024NW

  • Zoro # G516049033


product price: $486.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Edge Color
Black
Folding Legs
Not Foldable
Tabletop Color
Walnut
Overall Width
60 in
Standards
BIFMA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6024NW
Zoro #
G516049033
UPC #
192357281444
Country of Origin
China

Dimensions

Overall Width
60 in
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Folded Height
29 in
Folded Depth
24 in
Height Adjustability
Fixed Height
Folded Width
60 in
Overall Depth
24 in

Details

Item
Seminar/Training Table
Edge Color
Black
Folding Legs
Not Foldable
Tabletop Color
Walnut
Standards
BIFMA Certified
Number of Power Outlets
0
Weight Capacity
250 lb
Product Type
Seminar/Training Table
Tabletop Surface Material
Melamine
Assembly
Unassembled
Foot Type
Casters
Features
Scratch, Stain and Scald Resistant
Nesting
Not Nestable
Table Weight
46 lb
Includes Assembly Tools
Tools Included
Frame Finish
Powder Coated
Includes Modesty Panel
No Modesty Panel
Edge Shape
T-Mold
Tabletop Shape
Rectangle
Frame Material
Steel
Frame Color
Black
Tabletop Structural Material
Melamine
Support Style
Frame
Number of Feet
4
Includes Handle
No Handle
Tabletop Texture
Textured
Folding Tabletop
Not Foldable
Ganging
Not Gangable
Includes Cord Management
No Cord Management
Rolling
Rolling
Support Attachment
Hardware
Leg End Shape
Circle
Locking Casters
All Casters Lock
Includes
Rounded Corners

Description

Seminar/Training Table, Tabletop Color Walnut, Frame Color Black, Frame Material Steel, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.