Zoro Homepage

Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Cherry

  • Mfr # MKFTM4830CH

  • Zoro # G0303952


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM4830CH
Zoro #
G0303952
UPC #
843532079973
Country of Origin
China

Dimensions

Width
48"
Height
29"
Depth
30"
Size
48" x 30"

Details

Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Cherry
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Cherry
Type
Flip Top Training Table with Modesty
Surface Material
Laminate

Description

FlipTop Trng Table,Kobe 48 In.x30 In.,ModPan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.