Zoro Homepage

Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Mahogany

  • Mfr # MKFTM4824MH44GY

  • Zoro # G0303532


product price: $655.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
48"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM4824MH44GY
Zoro #
G0303532
UPC #
192357008973
Country of Origin
China

Dimensions

Width
48"
Height
29"
Depth
24"
Size
48" x 24"

Details

Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Includes
(1) Table; (2) Zeng Stack Chairs
Color
Mahogany; Gray
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Surface Material
Laminate
Type
Flip Top Training Table with Modesty
Chair Color
Grey

Description

FlipTop Table,2Zeng Stack Chairs,48 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.