
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Cherry
Mfr # MKFTM6030CH23BK
Zoro # G0305212
product price: $867.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
60"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKFTM6030CH23BK
Zoro #
G0305212
UPC #
192357022061
Country of Origin
China
Dimensions
Width
60"
Height
29"
Depth
30"
Size
60" x 30"
Details
Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Cherry
Frame Material
Tubular Steel
Type
Flip Top Training Table with Modesty
Includes
(1) Table; (2) Cadence Chairs
Color
Cherry; Black
Material
Thermal Fused Melamine Laminate (Table Top)
Surface Material
Laminate
Description
FlipTop Table,w/2 Cadence Chairs,60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.