Zoro Homepage

Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Cherry

  • Mfr # MKFTM6030CH44BE

  • Zoro # G0305267


product price: $731.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM6030CH44BE
Zoro #
G0305267
UPC #
192357022078
Country of Origin
China

Dimensions

Width
60"
Height
29"
Size
60" x 30"
Depth
30"

Details

Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Cherry
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Color
Cherry; Blue
Includes
(1) Table; (2) Zeng Stack Chairs
Surface Material
Laminate
Chair Color
Blue
Series
Kobe
Type
Flip Top Training Table with Modesty

Description

FlipTop Table,2 Zeng Stack Chairs,60x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.