Zoro Homepage

Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Gray

  • Mfr # MKFT8424GY44BE

  • Zoro # G0302631


product price: $842.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
84"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT8424GY44BE
Zoro #
G0302631
UPC #
843532057483
Country of Origin
China

Dimensions

Width
84"
Height
29"
Size
84" x 24"
Depth
24"

Details

Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Gray
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes
(1) Table; (3) Zeng Chairs
Color
Gray; Blue
Surface Material
Laminate
Type
Flip Top Training Table
Series
Kobe
Chair Color
Blue

Description

FlipTop TrngTable,Kobe 84 In.,3 Zeng Chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.