Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Kobe Mobile Trng Table, 60"x30", Cherry, 60" W, 29" H, Laminate Top, Cherry

  • Mfr # MKTRCC6030CH

  • Zoro # G0310051


product price: $418.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6030CH
Zoro #
G0310051
UPC #
843532092392
Country of Origin
China

Dimensions

Width
60"
Height
29"
Depth
30"
Size
60" x 30"

Details

Item
Kobe Mobile Trng Table,60"x30",Cherry
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Cherry
Frame Material
Steel
Color
Cherry
Type
Mobile Training table
Material
Thermal Fused Melamine Laminate (Table Top)
Surface Material
Laminate

Description

Kobe Mobile Trng Table,60 In.x30 In.,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.