Zoro Homepage

Rectangle Kobe Trng Table, w/2M Stack Chairs, 66x30", 66" W, 29" H, Laminate Top, Gray

  • Mfr # MKTRCT6630GY47BK

  • Zoro # G0317499


product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
66"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6630GY47BK
Zoro #
G0317499
UPC #
192357019818
Country of Origin
China

Dimensions

Width
66"
Height
29"
Depth
30"
Size
66" x 30"

Details

Item
Kobe Trng Table,w/2M Stack Chairs,66x30"
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Gray
Type
Training Table
Color
Gray; Black
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes
(1) Training Table; (2) M Stack Chairs
Chair Color
Black
Surface Material
Laminate

Description

Kobe Trng Table,w/2M Stack Chairs,66x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.