
Rectangle Kobe Trng Table, w/2M Stack Chairs, 66x30", 66" W, 29" H, Laminate Top, Maple
Mfr # MKTRCT6630PL47BK
Zoro # G0317593
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
66"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKTRCT6630PL47BK
Zoro #
G0317593
UPC #
192357020111
Country of Origin
China
Dimensions
Width
66"
Height
29"
Depth
30"
Size
66" x 30"
Details
Item
Kobe Trng Table,w/2M Stack Chairs,66x30"
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Maple
Includes
(1) Training Table; (2) M Stack Chairs
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color
Maple; Black
Chair Color
Black
Surface Material
Laminate
Description
Kobe Trng Table,w/2M Stack Chairs,66x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.