Zoro Homepage

Rectangle Mobile table, 72" W, 29" H, Laminate Top, Gray

  • Mfr # MKTRCC7224GY44BK

  • Zoro # G0311068


product price: $640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC7224GY44BK
Zoro #
G0311068
UPC #
843532064092
Country of Origin
China

Dimensions

Width
72"
Height
29"
Depth
24"
Size
72" x 24"

Details

Item
Mobile table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Gray
Frame Material
Steel
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes
(1) Table; (2) Zeng Chairs
Color
Gray; Black
Type
Mobile Training table
Chair Color
Black
Surface Material
Laminate

Description

Mobile Table with 2 Zeng Chairs,72 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.