Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 42 W, 24 L, 29 H, Mahogany

  • Mfr # MKFT4824MH23BK

  • Zoro # G0298617


product price: $702.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
42
Length
24
Height
29
Tabletop Material
Wood|Metal|Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT4824MH23BK
Zoro #
G0298617
UPC #
192357008423
Country of Origin
China

Dimensions

Width
42
Length
24
Height
29
Depth
24"
Size
48" x 24"

Details

Item
Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets
Shape
Rectangle
Tabletop Material
Wood|Metal|Fabric
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Finish
Wood|Metal|Fabric
Color
Mahogany; Black
Material
Thermal Fused Melamine Laminate (Table Top)
Includes
(1) Table; (2) Cadence Chairs
Surface Material
Laminate
Series
Kobe
Type
Flip Top Training Table

Description

FlipTop Table,w/2Cadence Chairs,48 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.