Zoro Homepage

Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 48 W, 24 L, 29 H, Grey

  • Mfr # MKTRCT4824GY44BE

  • Zoro # G0314087


product price: $509.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
48
Length
24
Height
29
Tabletop Material
Wood|Metal|Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT4824GY44BE
Zoro #
G0314087
UPC #
843532058572
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Depth
24"
Size
48" x 24"

Details

Item
Tables > Training Tables > Kobe Training Table & Chair Sets
Shape
Rectangle
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Grey
Frame Color
Blue
Frame Material
Steel
Finish
Wood|Metal|Polypropylene
Color
Gray; Blue
Includes
(1) Table; (2) Zeng Chairs
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Surface Material
Laminate
Series
Kobe
Type
Training Table
Chair Color
Blue

Description

Training Table,w/2 Zeng Chairs,48 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.