Zoro Homepage

Rectangle Training Table, 42" W, 29" H, Laminate Top, Maple

  • Mfr # MKTRCC4224PL

  • Zoro # G0308697


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
42"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC4224PL
Zoro #
G0308697
UPC #
843532032893
Country of Origin
China

Dimensions

Width
42"
Height
29"
Depth
24"
Size
42" x 24"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Maple
Frame Material
Steel
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Maple
Type
Mobile Training table
Surface Material
Laminate

Description

Mobile Training Table,Kobe 42 In.x24 In.,Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.