Zoro Homepage
This item is Discontinued.
Kobe Rectangle Training Table, 60" W, 29" H, Laminate Top, Mocha Walnut MKTRCC6030MW

Rectangle Training Table, 60" W, 29" H, Laminate Top, Mocha Walnut (Discontinued)

  • Mfr # MKTRCC6030MW
  • Zoro # G0310243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC6030MW
Zoro #
G0310243
UPC #
843532092422
Country of Origin
China

Dimensions

Width
60"
Height
29"
Depth
30"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Mocha Walnut
Frame Material
Steel
Color
Mocha Walnut
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Mobile Training table
Surface Material
Laminate

Description

Kobe Mobile Training Table,60 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.