Zoro Homepage

Rectangle Training Table, 66" W, 29" H, Laminate Top, Cherry

  • Mfr # MKTRCT6630CH23BK

  • Zoro # G0317392


product price: $821.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
66"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6630CH23BK
Zoro #
G0317392
UPC #
192357019665
Country of Origin
China

Dimensions

Width
66"
Height
29"
Depth
30"
Size
66" x 30"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Cherry
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Training Table
Includes
(1) Training Table; (2) Cadence Nesting Chairs
Color
Cherry; Black
Surface Material
Laminate

Description

Training Table,w/2 Cdnc Chairs,66 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.