
Rectangle Training Table, 66" W, 29" H, Laminate Top, Maple
Mfr # MKTRCT6630PL
Zoro # G0317648
product price: $424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
66"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKTRCT6630PL
Zoro #
G0317648
UPC #
843532080245
Country of Origin
China
Dimensions
Width
66"
Height
29"
Depth
30"
Size
66" x 30"
Details
Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Maple
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Maple
Surface Material
Laminate
Description
Training Table,Kobe 66 In.x30 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.