
Rectangle Training Table, 66" W, 29" H, Laminate Top, Maple
Mfr # MKTRCT6630PL44GY
Zoro # G0317900
product price: $614.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
66"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MKTRCT6630PL44GY
Zoro #
G0317900
UPC #
192357020098
Country of Origin
China
Dimensions
Width
66"
Height
29"
Depth
30"
Size
66" x 30"
Details
Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Maple
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Type
Training Table
Includes
(1) Training Table; (2) Zeng Chairs
Color
Maple; Gray
Surface Material
Laminate
Chair Color
Grey
Description
Training Table,w/2 Zeng Chairs,66 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.