Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Training Table, 72" W, 29" H, Laminate Top, Gray

  • Mfr # MKTRCC7230GY

  • Zoro # G0311357


product price: $523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCC7230GY
Zoro #
G0311357
UPC #
843532092521
Country of Origin
China

Dimensions

Width
72"
Height
29"
Depth
30"
Size
72" x 30"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Gray
Frame Material
Steel
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Mobile Training table
Color
Gray
Surface Material
Laminate

Description

Kobe Mobile Training Table,72 In.x30 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.