Zoro Homepage

Round Breakroom Table, 48" W, 29" H, Mahogany

  • Mfr # TKB48RNDMH

  • Zoro # G0443937


product price: $415.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48"
Height
29"
Tabletop Color
Mahogany
Frame Material
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB48RNDMH
Zoro #
G0443937
UPC #
843532073452
Country of Origin
China

Dimensions

Width
48"
Height
29"
Depth
48"

Details

Item
Breakroom Table
Shape
Round
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Color
Mahogany
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table

Description

Kobe,48 In.,Round Breakroom Table,Mahogany

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.