Round Tables > Breakroom Tables > Kobe Square & Round Tables, Wood, Metal Top, Grey

  • Mfr # TKB36RNDGY

  • Zoro # G0441119


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
36
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB36RNDGY
Zoro #
G0441119
UPC #
843532017654
Country of Origin
China

Dimensions

Width
36
Length
36
Height
29
Depth
36"

Details

Item
Tables > Breakroom Tables > Kobe Square & Round Tables
Shape
Round
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Frame Material
Tubular Steel
Finish
Wood|Metal
Color
Gray
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table

Description

Kobe,36 In.,Rnd Breakroom Table,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.