Zoro Homepage
This item is Discontinued.
Kobe Square Breakroom Table, 42" W, 29" H, Mocha Walnut TKB4242MW44GY

Square Breakroom Table, 42" W, 29" H, Mocha Walnut (Discontinued)

  • Mfr # TKB4242MW44GY
  • Zoro # G0442771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB4242MW44GY
Zoro #
G0442771
UPC #
843532072608
Country of Origin
China

Dimensions

Width
42"
Height
29"
Depth
42"

Details

Item
Breakroom Table
Shape
Square
Tabletop Color
Mocha Walnut
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes
(1) Breakroom Table; (4) Zeng Chairs
Type
Breakroom Table
Color
Mocha Walnut; Gray

Description

Kobe,42 In.,Sqr Breakroom Table,4 Zeng Chrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.