Zoro Homepage

Square Tables > Breakroom Tables > Kobe Square & Round Tables, Wood, Metal Top, Cherry

  • Mfr # TKB4848CH

  • Zoro # G0444320


product price: $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
48
Length
48
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB4848CH
Zoro #
G0444320
UPC #
843532073551
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29
Depth
48"

Details

Item
Tables > Breakroom Tables > Kobe Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Frame Material
Tubular Steel
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Cherry
Type
Breakroom Table

Description

Kobe,48 In.,Sqruare Breakroom Table,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.