Square Tables > Breakroom Tables > Kobe Square & Round Tables, Wood, Metal Top, Grey

  • Mfr # TKB4242GY

  • Zoro # G0443121


product price:  $358.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKB4242GY
Zoro #
G0443121
UPC #
843532073544
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29
Depth
42"

Details

Item
Tables > Breakroom Tables > Kobe Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Frame Material
Tubular Steel
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Gray
Type
Breakroom Table

Description

Kobe,42 In.,Square Breakroom Table,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.