
Square Tables > Breakroom Tables > Kobe Square & Round Tables, Wood, Metal Top, Mahogany
Mfr # TKB4848MH
Zoro # G0444199
product price:Â $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Square
Width
48
Length
48
Height
29
Tabletop Material
Wood|Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKB4848MH
Zoro #
G0444199
UPC #
843532073575
Country of Origin
China
Dimensions
Width
48
Length
48
Height
29
Depth
48"
Details
Item
Tables > Breakroom Tables > Kobe Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Finish
Wood|Metal
Color
Mahogany
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table
Series
Kobe
Description
Kobe,48 In.,Square Breakroom Table,Mahogany
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.