Zoro Homepage

Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 W, 24 L, 29 H, Cherry

  • Mfr # MKFT4824CH44BE

  • Zoro # G0298197


product price: $595.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
48
Length
24
Height
29
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFT4824CH44BE
Zoro #
G0298197
UPC #
843532055496
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Size
48"

Details

Item
Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Cherry
Frame Color
Blue
Frame Material
Tubular Steel
Finish
Wood|Metal|Polypropylene
Color
Cherry; Blue
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes
(1) Table; (2) Zeng Chairs
Series
Kobe
Surface Material
Laminate
Type
Flip Top Training Table
Weight Capacity
400 lb. (Chair)
Chair Color
Blue

Description

FlipTop Trng Table,Kobe48 In.,2 Zeng Chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.